Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Hammer Kit, Use With 2NCU5-6
Mfr # 2115-THK2
Zoro # G4544486
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2NCU5, 2NCU6
- Includes Grease Kit, Hammer, Hammer Frame, Pin
- Accessory Type Hammer Kit
- Number of Pieces 4
- Application Impact Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2115-THK2
- Zoro # G4544486
- UPC # 663023043180
- Country of Origin China
- Category Pneumatic Tool Accessories
Details
Item | Hammer Kit |
For Use With | 2NCU5, 2NCU6 |
Includes | Grease Kit, Hammer, Hammer Frame, Pin |
Accessory Type | Hammer Kit |
Number of Pieces | 4 |
Application | Impact Wrench |
Description
Hammer Kit, Includes Grease Kit, Hammer, Hammer Frame, Pin, For Use With 2NCU5, 2NCU6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 20 ft. 8" L, 1" W, 3 TPI, 0.032" Thick, High Carbon steel, MeatKutter Series (94357-248W)
- DRILL AMERICA #1-60 A-Z & 1/16-1/2 HSS Jobber Drill Bit Set 115Pc.(1/64's) (D/A115J-SET)
- WIRE CRAFTERS Global Industrial Machine Guard Corner Post, Yellow (800492YL)
- DRILL AMERICA m22x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB22X1.5)
- INGERSOLL-RAND Impact Wrench Boot, w/4Y348 (244-Boot)
- INGERSOLL-RAND Wrench, 8.2" x 2.4" x 0.15 (MG1-253)
- INGERSOLL-RAND ATS Trigger Assembly (2131-D93)
- INGERSOLL-RAND Impact Wrench Valve (404-50A)
- INGERSOLL-RAND Grease 4Oz (105-4T)
- INGERSOLL-RAND Air Tool 50W Oil, 1 Pt Bottle (50P)
- AJAX TOOL WORKS Pneumatic Bit, Roll Pin Driver, 5/16"Punch (AJXA1103)
- Ingersoll-Rand Pneumatic Tool Accessories