Shop All Air Hammers
Ingersoll-Rand
Hammer, Chipping, 29 CFM
Mfr # W4A2
Zoro # G2585782
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1,480 bpm
- Shank Size - Air Hammers 0.68 in
- CFM @ Full Load 29.0
- Shank Type - Air Hammers Round
- Duty Cycle - Air Tools Industrial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # W4A2
- Zoro # G2585782
- UPC # 663023014746
- Country of Origin China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.68 in |
Stroke Length | 4 in |
Air Inlet Size - Air Tools | 3/8 in NPT |
Shank Size | 0.68 in |
Overall Length | 19 1/4 in |
Min. Hose Size | 1/2 in |
Air Inlet Size | 3/8 in NPT Female |
Air Inlet Connection Size | 3/8 in |
Description
Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 4 in, Air Inlet Size 3/8 in NPT Female, Kit Contents (1) Bare Tool, (1) Retainer, Blows per Minute 1,480 bpm, Shank Size 0.68 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Round, Retainer Type Rubber Buffered, Power Source Air Powered, Air Consumption 29 cfm, Air Pressure 90 psi, Min. Hose Size 1/2 in, Material Application Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-IND-000)
- SPEEDAIRE Air Random Orbital Sander, 0.20 HP, 5in. (31XG60)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Taper Tap (DWT54779)
- RIDGID Drain Cleaning Cable (87587)
- INGERSOLL-RAND Air Hammer, Industrial Duty, 0.401 in Shank Size, 3,530 bpm, 2-5/8" Stroke, 3/4 in Bore (123MAX)
- INGERSOLL-RAND HAMMER AIR 401SHANK 1116IN BORE 3500BPM (IRT116)
- INGERSOLL-RAND Hammer, Chipping (2DA2SA)
- INGERSOLL-RAND Short Barrel Air Hammer Low Vibration (IRT123MAX)
- INGERSOLL-RAND Hammer, Air, 15 CFM (121/Q)
- INGERSOLL-RAND Long Barrel Air Hammer Low Vibration (IRT119MAX)
- ASTRO PNEUMATIC THOR LONG BARREL AIR HAMMER/RVTR .401 (AO401K)
- Ingersoll-Rand Air Hammers