Shop All Air Hammers
Ingersoll-Rand
Hammer, Chipping, 29 CFM
Mfr # W3A2
Zoro # G3473197
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1,725 bpm
- Shank Size - Air Hammers 0.68 in
- Shank Type - Air Hammers Round
- CFM @ Full Load 29.0
- Duty Cycle - Air Tools Industrial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # W3A2
- Zoro # G3473197
- UPC # 663023014722
- Country of Origin China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.68 in |
Stroke Length | 3 in |
Air Inlet Size - Air Tools | 3/8 in NPT |
Shank Size | 0.68 in |
Overall Length | 18 1/4 in |
Air Inlet Connection Size | 3/8 in |
Min. Hose Size | 1/2 in |
Air Inlet Size | 3/8 in NPT Female |
Description
Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 3 in, Air Inlet Size 3/8 in NPT Female, Kit Contents (1) Bare Tool, (1) Retainer, Blows per Minute 1,725 bpm, Shank Size 0.68 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Round, Retainer Type Rubber Buffered, Power Source Air Powered, Air Consumption 29 cfm, Air Pressure 90 psi, Min. Hose Size 1/2 in, Material Application Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 30 Insert Bit x 1" Ss (125T30SS)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 1 Cut D (4TGY9)
- MIDWEST FASTENER 1-1/8" x 3/4" x 5/32" Zinc Plated Steel Wedges 20PK (68383)
- SUPERCUT 96-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (205503)
- INGERSOLL-RAND Air Hammer Kit, 5000BPM, 1-5/8 in. Stroke (115K)
- INGERSOLL-RAND Air Hammer, Round Shank, 1/4" NPT (135MAX)
- INGERSOLL-RAND Hammer, Air, 13 CFM (AVC13A1)
- INGERSOLL-RAND Ingersoll Rand 119MAXK Long Barrel Air Hammer Kit (118MAXK)
- INGERSOLL-RAND HAMMER AIR -SUPER DUTY 1725 BPM (IR132)
- INGERSOLL-RAND Chipping Hammer, 0.680" Shank, Round Shank (1A2SA)
- INGERSOLL-RAND Air Hammer Kit, Industrial Duty, 0.401 in Shank Size, 3,530 bpm, includes 5-piece Chisel Set (123MAXK)
- Ingersoll-Rand Air Hammers