Shop All Air Hammers
Ingersoll-Rand
Hammer, Chipping, 29 CFM
Mfr # 4A2SA
Zoro # G2488595
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1,480 bpm
- Shank Size - Air Hammers 0.68 in
- CFM @ Full Load 29.0
- Shank Type - Air Hammers Round
- Duty Cycle - Air Tools Industrial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 4A2SA
- Zoro # G2488595
- UPC # 663023010472
- Country of Origin China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.68 in |
Stroke Length | 4 in |
Air Inlet Size - Air Tools | 3/8 in NPT |
Shank Size | 0.68 in |
Overall Length | 18 7/8 in |
Min. Hose Size | 1/2 in |
Air Inlet Size | 3/8 in NPT Female |
Air Inlet Connection Size | 3/8 in |
Description
Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 4 in, Air Inlet Size 3/8 in NPT Female, Kit Contents (1) Bare Tool, Blows per Minute 1,480 bpm, Shank Size 0.68 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Retainer Type Lock-Spring, Power Source Air Powered, Air Consumption 29 cfm, Air Pressure 90 psi, Min. Hose Size 1/2 in, Material Application Concrete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Framing/Ripping Saw Blades, 7-1/4", PK3 (CMAS2725243)
- GEARWRENCH 22mm 12 Point Long Pattern Combination Wrench (81679)
- PORTER-CABLE 18 GA 1-1/2 in. Narrow Crown Stapler Kit (NS150C)
- DRILL AMERICA m22x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP22X1.5)
- INGERSOLL-RAND Air Hammer Kit, 3 CFM Avg, 3 1/2 In Stroke (117K)
- INGERSOLL-RAND Air Hammer Kit, 5-peice Chisel Set, 3500BPM, 2-5/8 in Stroke (116K)
- INGERSOLL-RAND Long Barrel Air Hammer Low Vibration (IRT119MAX)
- INGERSOLL-RAND Hammer, Chipping (2DA2SA)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (W4A2)
- INGERSOLL-RAND Air Hammer Kit, Round Shank, 1/4" NPT (135MAXK)
- ASTRO PNEUMATIC THOR LONG BARREL AIR HAMMER/RVTR .401 (AO401K)
- Ingersoll-Rand Air Hammers