Shop All Air Hammers
Ingersoll-Rand
Hammer, Chipping, 29 CFM
Mfr # 4A1SA
Zoro # G2121716
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1,480 bpm
- Shank Size - Air Hammers 0.58 in
- Shank Type - Air Hammers Hex
- CFM @ Full Load 29.0
- Duty Cycle - Air Tools Industrial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 4A1SA
- Zoro # G2121716
- UPC # 663023010465
- Country of Origin China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.58 in |
Stroke Length | 4 in |
Air Inlet Size - Air Tools | 3/8 in NPT |
Shank Size | 0.58 in |
Overall Length | 18 7/8 in |
Air Inlet Size | 3/8 in NPT Female |
Air Inlet Connection Size | 3/8 in |
Min. Hose Size | 1/2 in |
Description
Air Hammer, Duty Heavy Duty, Shank Shape Hex, Stroke Length 4 in, Air Inlet Size 3/8 in NPT Female, Kit Contents (1) Bare Tool, Blows per Minute 1,480 bpm, Shank Size 0.58 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Retainer Type Lock-Spring, Power Source Air Powered, Air Consumption 29 cfm, Air Pressure 90 psi, Min. Hose Size 1/2 in, Material Application Concrete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Stanley Consumer Tools DWMT73804 34 Piece Drive Socket Set; 0.25 & 0.38 in. (202751)
- MICRO 100 Carbide End Mill, Dia 3/32, Cut L 3/8 (EMS-093-3)
- WIHA Precision Slotted Screwdriver 3/64 in Round (26012)
- DEWALT DIAG CUTTING PLIERS 10"" (DWHT74275)
- INGERSOLL-RAND Air Hammer Kit, 5-peice Chisel Set, 3500BPM, 2-5/8 in Stroke (116K)
- INGERSOLL-RAND Hammer, Air, 13 CFM (AVC13A1)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (3A1SA)
- INGERSOLL-RAND Long Barrel Air Hammer Low Vibration (IRT119MAX)
- INGERSOLL-RAND Air Hammer, 5000BPM, 1-5/8 in. Stroke (115)
- INGERSOLL-RAND Hammer, 0.680" Shank, Barrel Shank (9001A)
- ATD TOOLS ATD Tools ATD-2052 Quick Change Retainer for Air Hammers (ATD-2052)
- Ingersoll-Rand Air Hammers