Shop All Air Hammers
Ingersoll-Rand
Hammer, Chipping, 28 CFM
Mfr # 2A1SA
Zoro # G1313261
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,300 bpm
- Shank Size - Air Hammers 0.58 in
- Shank Type - Air Hammers Hex
- CFM @ Full Load 28.0
- Duty Cycle - Air Tools Industrial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2A1SA
- Zoro # G1313261
- UPC # 663023036427
- Country of Origin China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.58 in |
Stroke Length | 2 in |
Air Inlet Size - Air Tools | 3/8 in NPT |
Shank Size | 0.58 in |
Overall Length | 16 in |
Min. Hose Size | 1/2 in |
Air Inlet Size | 3/8 in NPT Female |
Air Inlet Connection Size | 3/8 in |
Description
Air Hammer, Duty Heavy Duty, Shank Shape Hex, Stroke Length 2 in, Air Inlet Size 3/8 in NPT Female, Kit Contents (1) Bare Tool, Blows per Minute 2,300 bpm, Shank Size 0.58 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Retainer Type Lock-Spring, Power Source Air Powered, Air Consumption 28 cfm, Air Pressure 90 psi, Min. Hose Size 1/2 in, Material Application Concrete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 5" (127mm) (FCH0500-G)
- IRWIN SPEEDBOR HEX KEY EXT 6"" (88702)
- BIG HORN 40 Piece Carbon Steel Metric Tap and Die Set (19264)
- HYDE Snap-Off Knife Snap-Off, 6 1/2 in L (42030)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (3A1SA)
- INGERSOLL-RAND Hammer, Air, 13 CFM (AVC12A1)
- INGERSOLL-RAND Hammer, Chipping (2DA2SA)
- INGERSOLL-RAND HAMMER AIR 401SHANK 1116IN BORE 3500BPM (IRT116)
- INGERSOLL-RAND Air Hammer Kit, 3 CFM Avg, 3 1/2 In Stroke (117K)
- INGERSOLL-RAND Hammer, Air (116)
- OLD FORGE Pneumatic Hammer, Steel, 6" (1987)
- Ingersoll-Rand Air Hammers