Shop All Impact Wrench Accessories
Ingersoll-Rand
Hammer Case Screw, 1/2
Mfr # 2235-638
Zoro # G002670727
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Impact Wrench
- Number of Pieces 1
- Overall Length 1/2 in
- Drive Size 1/2 in
- Application Bolt work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 2235-638
- Zoro # G002670727
- UPC # 00663023162980
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Overall Length | 1/2 in |
Drive Size | 1/2 in |
Details
Item | Hammer Case Screw |
For Use With | 1/2 in Impact Wrench |
Number of Pieces | 1 |
Application | Bolt work |
Accessory Type | Hammer Case Screw |
Description
Hammer Case Screw, For Use With 1/2 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Locking Plier Flex Shaft Indicator Holder (4401-0520)
- WESTWARD Locking C-Clamp, 7", 2" Cap., 1-1/8" Throat (2FDC7)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, Cobalt (1433-0.2756)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125PTI-K425)
- INGERSOLL-RAND Button Kit, 3/4 (2145-K75RD)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125QTi-K425-10)
- INGERSOLL-RAND Rotor, 3/4 (2145-53)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235MAX-A40)
- INGERSOLL-RAND Impact Wrench Boot, 1 Number of Pieces (231-BOOT)
- WRIGHT TOOL Attachment 1/2" Drive Universal (4475)
- Ingersoll-Rand Impact Wrench Accessories