Shop All Pneumatic Tool Accessories
Ingersoll-Rand
Hammer Case Kit
Mfr # 285B-K727-6
Zoro # G703673461
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 285B
- Accessory Type Hammer Case Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 285B-K727-6
- Zoro # G703673461
- UPC # 00663023043524
- Country of Origin China
- Category Pneumatic Tool Accessories
Details
Item | Hammer Case Kit |
For Use With | Mfr. No. 285B |
Accessory Type | Hammer Case Kit |
Description
Hammer Case Kit, For Use With Mfr. No. 285B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 6 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.006)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- WESTWARD Nut Driver, Metric, Solid Round, 13.0mm (401K78)
- KLEIN TOOLS Tool Bag, Bull-Pin and Bolt Bag, Tunnel Loop, Canvas, 5 x 10 x 9-Inch (5416T)
- INGERSOLL-RAND Air Tool Oil, Conventional Oil Base, 4 oz. (10Z4)
- INGERSOLL-RAND Bearing (301-24)
- INGERSOLL-RAND Impact Wrench Pin (2112-704)
- INGERSOLL-RAND Impact Wrench Boot, For Use w/5LA58 (261-BOOT)
- INGERSOLL-RAND Rotor Bearing (402-22)
- INGERSOLL-RAND Tool Boot, Rubber (2015-Boot)
- NITTO KOHKI TV7A019-0 Cutting Tip (2Pc/Set), PK2 (TV7A019-0)
- Ingersoll-Rand Pneumatic Tool Accessories