Shop All Impact Wrench Accessories
Ingersoll-Rand
Hammer Case Gasket, 3/4
Mfr # 2145-36RD
Zoro # G402670686
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Impact Wrench
- Number of Pieces 1
- Overall Length 3 3/8 in
- Application Bolt work
- Drive Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2145-36RD
- Zoro # G402670686
- UPC # 663023113968
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Overall Length | 3 3/8 in |
Drive Size | 3/4 in |
Details
Item | Hammer Case Gasket |
For Use With | 3/4 in Impact Wrench |
Number of Pieces | 1 |
Application | Bolt work |
Accessory Type | Hammer Case Gasket |
Description
Hammer Case Gasket, For Use With 3/4 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Prof Thread Setter Kit, Rn-1 (M39302)
- WESTWARD Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8 (36A311)
- BK RESOURCES 5 Slot Utility Tool Holder with 6 Plastic Hooks (BK-UTH-5)
- DYNABRADE Mini-Dynafile II Abrasive Belt Tool For 475 mm Belt (15010)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235MAX-A40)
- INGERSOLL-RAND Front End Plate, 3/4 (2145-11)
- INGERSOLL-RAND Vane Pack, 3/4 (2145-42-7)
- INGERSOLL-RAND Tune-Up Kit, 3/4 (2161-TK2)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235QMAX-A40)
- INGERSOLL-RAND Trigger Assembly, 3/4 (2145-D93BK)
- PRO-GRADE TOOLS Impact Extension, 3/4"Dr., 7" (16277)
- Ingersoll-Rand Impact Wrench Accessories