Shop All Impact Wrench Accessories
Ingersoll-Rand
Hammer Case Gasket, 1/2
Mfr # 2235-36RD
Zoro # G502670722
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Impact Wrench
- Number of Pieces 1
- Overall Length 2 7/8 in
- Application Bolt work
- Drive Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 2235-36RD
- Zoro # G502670722
- UPC # 00663023162973
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Overall Length | 2 7/8 in |
Drive Size | 1/2 in |
Details
Item | Hammer Case Gasket |
For Use With | 1/2 in Impact Wrench |
Number of Pieces | 1 |
Application | Bolt work |
Accessory Type | Hammer Case Gasket |
Description
Hammer Case Gasket, For Use With 1/2 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS PUNCH 3/8" LONG TAPERED 8"OAL (AJ587)
- DEWALT Marking Chalk, Standard, Black, 8 oz. (DWHT47056L)
- GREY PNEUMATIC 3/8 Drive X 17Mm Standard Duo-Socket - 6 Point (81017M)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-A-5PK)
- INGERSOLL-RAND Protective Tool Boot, 1 Number of Pieces (W5132-Boot)
- INGERSOLL-RAND Ball Beaer"g, 1/2 (2235-97)
- INGERSOLL-RAND Rotor, 3/4 (2145-53)
- INGERSOLL-RAND Anvil Assembly, 1/2 (2235-A626)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235QMAX-A40)
- INGERSOLL-RAND Vane Pack, 3/4 (2145-42-7)
- EAZYPOWER Angle Driver, 1/4" Hex Accessories, 1 (80943)
- Ingersoll-Rand Power Fastening Tools