Shop All Air Hammers
Ingersoll-Rand
HAMMER AIR 401SHANK 1116IN BORE 3500BPM
Mfr # IRT116
Zoro # G607878689
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blows per Minute 3500
- Chisel Shank Size 0.401"
- Overall Length 7.8"
- Shank Type Round
- Features Alloyed steel barrel and heat-treated piston for extended life; Lightweight and easy to handle; Built-in power regulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT116
- Zoro # G607878689
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Chisel Shank Size | 0.401" |
Overall Length | 7.8" |
Bore Diameter (in) | 0.69 |
Details
Item | Air Hammer |
Blows per Minute | 3500 |
Shank Type | Round |
Features | Alloyed steel barrel and heat-treated piston for extended life; Lightweight and easy to handle; Built-in power regulator |
Series | Standard |
Shank Opening | Round |
Shank | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5427B25)
- MULTI-WEDGE Pry Bar, Polycarbonate, 3 pcs. (3500)
- GEARWRENCH 13 Piece 1/4", 3/8" & 1/2" Drive Tamper Proof Torx® Bit Socket Set (80725)
- ARROW FASTENER 1 5/16" Standard Wood & Nails Blade, 1PC (OSC107-1)
- INGERSOLL-RAND Hammer, Chipping, 28 CFM (2A1SA)
- INGERSOLL-RAND Chipping Hammer, 0.680" Shank, Round Shank (1A2SA)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (W4A2)
- INGERSOLL-RAND Air Hammer, Ave CFM 3, 3-1/2 In Stroke (117)
- INGERSOLL-RAND Air Hammer Kit, 5000BPM, 1-5/8 in. Stroke (115K)
- INGERSOLL-RAND Hammer, Air, 13 CFM (AVC13A1)
- INGERSOLL-RAND Short Barrel Air Hammer Low Vibration (IRT123MAX)
- Ingersoll-Rand Air Hammers