Shop All Impact Wrench Accessories
Ingersoll-Rand
Hammer, 1/2
Mfr # 2235-724
Zoro # G702670751
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Impact Wrench
- Number of Pieces 1
- Drive Size 1/2 in
- Overall Length 2 in
- Application Bolt work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2235-724
- Zoro # G702670751
- UPC # 00663023163000
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 in |
Details
Item | Hammer |
For Use With | 1/2 in Impact Wrench |
Number of Pieces | 1 |
Application | Bolt work |
Accessory Type | Hammer |
Description
Hammer, For Use With 1/2 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- CRAFTSMAN Flexclaw(R) Pickup Tool (CMMT14112)
- BETA Socket End Wrench, Size 14mm, 6 pt. (952)
- WIHA Insulated Torx Screwdriver T25 Round (32546)
- INGERSOLL-RAND Anvil Assembly, 3/4 (2145-A626)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2115PTI-K425)
- INGERSOLL-RAND Vane Pack, 3/4 (2145-42-7)
- INGERSOLL-RAND Vane Pack, 1/2", pk 7 (2235-42-7)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125QTi-K425-10)
- INGERSOLL-RAND Hammer Case Screw, 1/2 (2235-638)
- GEARWRENCH 36" Knurled Chrome Replacement Handle for 3/4" Drive Ratchet Heads (81403)
- Ingersoll-Rand Impact Wrench Accessories