Shop All Air Hammers
Ingersoll-Rand
Hammer, 0.680" Shank, Barrel Shank
Mfr # 9001A
Zoro # G5119121
product price: $1,852.99
/ea
Free Shipping & Returns
$1,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 900 bpm
- Shank Size - Air Hammers 0.68 in
- Shank Type - Air Hammers Barrel
- CFM @ Full Load 40.0
- Duty Cycle - Air Tools Industrial Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 9001A
- Zoro # G5119121
- UPC # 663023084770
- Country of Origin China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.68 in |
Stroke Length | 9 in |
Air Inlet Size - Air Tools | 1/2 in NPT |
Overall Length | 22 1/2 in |
Shank Size | 0.866 in |
Min. Hose Size | 1/2 in |
Air Inlet Connection Size | 3/8 in |
Air Inlet Size | 3/8 in NPT Female |
Description
Air Hammer, Duty Heavy Duty, Stroke Length 9 in, Air Inlet Size 3/8 in NPT Female, Kit Contents (1) Bare Tool, Blows per Minute 900 bpm, Shank Size 0.866 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape None, Retainer Type Lock-Spring, Power Source Air Powered, Air Consumption 40 cfm, Air Pressure 90 psi, Min. Hose Size 1/2 in, Material Application Concrete
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 4 in End Cutting Nipper Insulated (J2836SCMP)
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb. (402)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 8 pcs (19708)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Stubby Ratcheting Combination SAE Wrench Set (9507D)
- INGERSOLL-RAND Hammer, Chipping, 28 CFM (W2A2)
- INGERSOLL-RAND HAMMER AIR 401SHANK 1116IN BORE 3500BPM (IRT116)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (3A1SA)
- INGERSOLL-RAND Hammer, Air (116)
- INGERSOLL-RAND Hammer, Air, 13 CFM (AVC13A1)
- INGERSOLL-RAND Air Hammer Kit, 5-piece Chisel Set, Vibration Reduced (119MAXK)
- AMERICAN PNEUMATIC TOOLS M43R Chipping Hammer, 4 Bolt 3in. x .680in. Round with Bolt-on Ball-type Retainer no spring needed (18850-06)
- Ingersoll-Rand Air Hammers