Shop All Trolleys
Ingersoll-Rand
Geared Trolley, 6600 lb.
Mfr # GT030-8-10
Zoro # G7541694
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Beam Flange W 4 in to 8 in
- Fits Beam Height 7 in to 12 in
- Min. Radius Curve 42 in
- Trolley Wheel Dia. 4 1/2 in
- Chain Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # GT030-8-10
- Zoro # G7541694
- Country of Origin China
- Category Trolleys
Dimensions
Fits Beam Height | 7 in to 12 in |
Min. Radius Curve | 42 in |
Trolley Wheel Dia. | 4 1/2 in |
Chain Length | 10 ft |
Minimum Radius Curve | 42 in |
Trolley Wheel Diameter | 4 1/2 in |
Details
Trolley Item | Geared Trolley |
Load Capacity | 6,600 lb |
Fits Beam Flange W | 4 in to 8 in |
Item | Geared Trolley |
Head Room To Shaft | 2 5/8 in |
Head Room To Bail | 7 7/8 in |
Wheel Material | Solid Machined Cast Iron Wheels |
Maximum Load Capacity | 6,600 lb |
Description
Geared Trolley, Maximum Load Capacity 6,600 lb, Minimum Radius Curve 42 in, Trolley Wheel Diameter 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A7C1P3)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., White (5/8CU-HD WHITE)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1200 lb., Rd (1NVN2)
- MAGLINER Pallet Dolly, Tilt Model (PDT484810)
- INGERSOLL-RAND Trolley, 1000 lb. (PT005-8)
- INGERSOLL-RAND Geared Trolley, 4400 lb. (GT020-8-10)
- STARKE Motorized Trolley, 2,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT10VS-C)
- GLOBAL INDUSTRIAL I Beam Trolley Capacity 4,000 Pound (241648)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT10VS-L-230V-1PH)
- BISON LIFTING EQUIPMENT 1 Ton Geared Trolley, 20 Ft, 3.15" - 5.75" (GT010-20)
- OZ LIFTING PRODUCTS OZ Lifting OZ3GBT Geared Beam Trolley 3 Ton Capacity (OZ3GBT)
- Ingersoll-Rand Hoists