Shop All Trolleys
Ingersoll-Rand
Geared Trolley, 4400 lb.
Mfr # GT020-8-10
Zoro # G8494254
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Beam Flange W 3-5/16 in to 8 in
- Fits Beam Height 6 in to 10 in
- Min. Radius Curve 48 in
- Trolley Wheel Dia. 4 1/4 in
- Head Room To Bail 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # GT020-8-10
- Zoro # G8494254
- UPC # 663023099637
- Country of Origin China
- Category Trolleys
Dimensions
Fits Beam Height | 6 in to 10 in |
Min. Radius Curve | 48 in |
Trolley Wheel Dia. | 4 1/4 in |
Chain Length | 10 ft |
Trolley Wheel Diameter | 4 1/4 in |
Minimum Radius Curve | 48 in |
Details
Trolley Item | Geared Trolley |
Load Capacity | 4,400 lb |
Fits Beam Flange W | 3-5/16 in to 8 in |
Head Room To Bail | 6 1/8 in |
Item | Geared Trolley |
Wheel Material | Solid Machined Cast Iron Wheels |
Head Room To Shaft | 2 5/8 in |
Maximum Load Capacity | 4,400 lb |
Description
Geared Trolley, Maximum Load Capacity 4,400 lb, Minimum Radius Curve 48 in, Trolley Wheel Diameter 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Forged Steel Forks 4K, 48", PR (F4-1.50-48)
- CASTERHQ Heavy Duty Casters, 6"x2" Casters W/ Red Polyur, PK4 (HD6660-01-PCI-TLB-V-SO4-S7)
- US CARGO CONTROL 2" x 30' Blue Ratchet Strap w/ Double J Hook (5030WH-BLU)
- XPOSE SAFETY Molded Rubber Tie Down Straps 15 in , 10PK (TS-15-10)
- INGERSOLL-RAND Geared Trolley, 6600 lb. (GT030-8-10)
- INGERSOLL-RAND Trolley, 1000 lb. (PT005-8)
- DEMAG Trolley, 2400 lb. (U11-310)
- MAGNA LIFTING PRODUCTS 20 ton Push Trolley, Heavy Duty (PTR2000)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ1QAT)
- DEMAG Motorized Trolley, 2400 lb. (EU11-200 80/20 FPM 220-480V)
- OZ LIFTING PRODUCTS OZ Lifting OZ1GBT Geared Beam Trolley 1 Ton Capacity (OZ1GBT)
- Ingersoll-Rand Trolleys