Shop All Pneumatic Parts
Ingersoll-Rand
Gasket Kit, Gasket Set, Instructions
Mfr # 30418834
Zoro # G5520077
original price:
$428.34
6% off
new price: $400.00
/ea
Free Shipping & Returns
$400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 45466257
- Fits Brand Ingersoll Rand
- Includes Gasket Set, Instructions
- For Use With Compressor
- Compatible with Manufacturer Part Number 15T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 30418834
- Zoro # G5520077
- UPC # 663023144276
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Gasket Kit |
For Use With Mfr. Model Number | 45466257 |
Fits Brand | Ingersoll Rand |
Includes | Gasket Set, Instructions |
For Use With | Compressor |
Compatible with Manufacturer Part Number | 15T |
Series | RECIPROCRATING COMPRESSOR |
Compatible with Brand | Ingersoll Rand |
Product Type | Small Reciprocating Gasket Kit |
Description
Gasket Kit, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number Not Applicable, Product Type Small Reciprocating Gasket Kit, Compatible with Manufacturer Part Number 15T, Compatible with Series Not Applicable, Compatible with Brand Ingersoll Rand, Includes Gasket Set, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR WormGear, 6DP, 14.5PA, 50Teeth, RH, Bronze (GB1079)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 30:1 (F726-30-B7-G)
- DAYTON Motor Dual Run Cap, 30/5 MFD, 440V, Round (2MEJ3)
- SMC Valve, Base Mnt, 5 Port, 2 Psition, 24VDC (SY5440-5LOZ)
- INGERSOLL-RAND Crankshaft Repair Kit, Ingersoll Rand (32319683)
- INGERSOLL-RAND Kit, Rod Bearing, Ingersoll Rand (32127516)
- INGERSOLL-RAND 8232-1 Non-Reversible Milling 0.7Lb-Ft 0.6Hp 19000Rpm Rotary Vane Air Motor (2312717)
- INGERSOLL-RAND Gasket Kit, Gasket Set, Instructions (32307126)
- INGERSOLL-RAND Motor, 1-Phase, Ingersoll Rand (32288631)
- INGERSOLL-RAND Valve and Gasket Kit, For 18002386 (20100277)
- 3M Hose Seal A0778, 1 in/28 mm, 1/pk (28146)
- Ingersoll-Rand Pneumatic Parts