Shop All Impact Wrench Accessories
Ingersoll-Rand
Gasket, 3/8
Mfr # 2115-36
Zoro # G402670716
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3/8 in Impact Wrench
- Number of Pieces 1
- Application Bolt work
- Drive Size 3/8 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2115-36
- Zoro # G402670716
- UPC # 00663023163437
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/4 in |
Details
Item | Gasket |
For Use With | 3/8 in Impact Wrench |
Number of Pieces | 1 |
Application | Bolt work |
Accessory Type | Gasket |
Description
Gasket, For Use With 3/8 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, WNMG, MWLNR12-3B, RH (73310151262)
- PROTO Tool Shrink Loop, Fits 0.75 to 1.75 in. (JP2R34X175LPOR)
- CLE-LINE 26PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC A-Z (C21158)
- ERIEZ Tank Side Coalescer, Electric (92-1120E)
- INGERSOLL-RAND Socket Reta"er Spr"g, 1/2 (2135-425)
- INGERSOLL-RAND Front End Plate, 3/4 (2145-11)
- INGERSOLL-RAND Ball Beaer"g, 1/2 (2235-97)
- INGERSOLL-RAND Protective Tool Boot, 1 Number of Pieces (W5132-Boot)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125QTi-K425-10)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2115PTI-K425)
- GREY PNEUMATIC 1/2"F X 3/8"M ADPT (2228A)
- Ingersoll-Rand Impact Wrench Accessories