Shop All Impact Wrench Accessories
Ingersoll-Rand
Front End Plate, 3/4
Mfr # 2145-11
Zoro # G502670609
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Impact Wrench
- Number of Pieces 1
- Overall Length 1 3/4 in
- Application Bolt work
- Drive Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2145-11
- Zoro # G502670609
- UPC # 00663023112909
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Overall Length | 1 3/4 in |
Drive Size | 3/4 in |
Details
Item | Front End Plate |
For Use With | 3/4 in Impact Wrench |
Number of Pieces | 1 |
Application | Bolt work |
Accessory Type | Front End Plate |
Description
Front End Plate, For Use With 3/4 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 82 Deg, 3/8, Carbide (55713)
- GREENFIELD THREADING Spiral Flute Tap, M4-0.70, Bottoming, Metric, 3 Flutes, TiCN (330207)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 25 in W x 13-1/2 in D x 6-1/2 in H (T1075 P1)
- CENTURY DRILL & TOOL Circular Saw Blade 7-1/4 24T 5/8" Arbor Pacer Economy Carbide Combo (9303)
- INGERSOLL-RAND Tune-Up Kit, 3/4 (2161-TK2)
- INGERSOLL-RAND Hous"g Assembly, 3/4 (2145QiMAX-A40)
- INGERSOLL-RAND P" Anvil Assembly, 1/2 (2235P-A726)
- INGERSOLL-RAND Inlet Bush"g Assembly, 3/4 (2145-D565)
- INGERSOLL-RAND Gasket, 3/4 (2161-739)
- INGERSOLL-RAND Button Kit, 3/4 (2145-K75RD)
- DEWALT Right Angle Attachment (DWARA120)
- Ingersoll-Rand Power Fastening Tools