Shop All Precision Measuring Accessories
Ingersoll-Rand
Fine Point Stylus, 41 mm L, 1/4 in W
Mfr # TP-EP51-515
Zoro # G108665092
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Fine Point Stylus
- Product Type Fine Point Stylus
- Compatible Manufacturer Model Number EP50
- Number of Pieces 1
- Overall Width 6/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # TP-EP51-515
- Zoro # G108665092
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Overall Width | 6/25 in |
Details
Item | Fine Point Stylus |
Includes | Fine Point Stylus |
Product Type | Fine Point Stylus |
Compatible Manufacturer Model Number | EP50 |
Number of Pieces | 1 |
Description
Fine Point Stylus, Product Type Fine Point Stylus, Compatible Grainger Part Number 3Y479, Compatible Manufacturer Model Number EP50, Includes Fine Point Stylus, Material Carbide Tips, Steel, Number of Pieces 1, Overall Diameter 6/25 in, Overall Length 41 mm, Overall Width 6/25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5015S)
- WESTWARD Ratcheting Combination Wrench, SAE, 7 in Length, 1/2 in Head, 12 Points (54PN27)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 41/64 (55441)
- CP CHICAGO PNEUMATIC 1-1/2in WIDE SCALING CHISEL 9in (6158132250)
- MITUTOYO USB-ITN-A (06AFM380A)
- INSIZE Indicator Centering Holder (6294-1AE)
- STARRETT Surface Plate Cover, Black Vinyl, 12x12 In (83020)
- STARRETT Jack Screw Set, 1-1/2 to 2-1/4 In, 6 Pcs (S191)
- STM 123 Block No Hole (230874)
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- Ingersoll-Rand Set Up & Alignment Tools