Shop All Air Compressor Parts
Ingersoll-Rand
Filter Only Kit: Maint Kit, 24178402
Mfr # 24178402
Zoro # G003044596
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Type Maintenance Kit
- Includes Air Filter Element (1), Oil Filter Element (1), Pre-filter Pad (1), Separator Element (1)
- Compatible Part Number 48WM94, 48WM95, 48WM96, 48WM97, 48WM98, 48WM99, 48WN07, 48WN08, 48WN09
- Compatible with Brand Ingersoll-Rand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 24178402
- Zoro # G003044596
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Filter Only Kit |
For Use With | Air Compressors |
Type | Maintenance Kit |
Includes | Air Filter Element (1), Oil Filter Element (1), Pre-filter Pad (1), Separator Element (1) |
Compatible Part Number | 48WM94, 48WM95, 48WM96, 48WM97, 48WM98, 48WM99, 48WN07, 48WN08, 48WN09 |
Compatible with Brand | Ingersoll-Rand |
Description
Filter Only Kit, Compatible with Brand Ingersoll-Rand, Type Maintenance Kit, Compatible Grainger Part Number 48WM94, 48WM95, 48WM96, 48WM97, 48WM98, 48WM99, 48WN07, 48WN08, 48WN09, For Use With Air Compressors, Includes Air Filter Element (1), Oil Filter Element (1), Pre-filter Pad (1), Separator Element (1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B107 110Inch Outside Length, 3 Ribs (3RB107)
- TRITAN Locknut, Inch, Diameter/Threads: 5.888/12 (AN30)
- D&D 2532mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2532)
- CAMOZZI Male Connector, 5/32" OD X 1/4" NPT (P6510 53-04)
- INGERSOLL-RAND O Ring, Ingersoll Rand (32279549)
- INGERSOLL-RAND Emergency Stop, Ingersoll Rand (23990716)
- INGERSOLL-RAND Maintenance Filter Kit, Oil Filter (47649197001)
- INGERSOLL-RAND Drain Valve, Complete Solenoid (38457537)
- INGERSOLL-RAND Maintnence Kit (47739543001)
- INGERSOLL-RAND Pressure Switch (38471579)
- INDUSTRIAL GOLD Air Compressor Check Valve, 1/2 Inch Jic Inlet 3/4 Pipe Thread Outlet (CTJ1234)
- Ingersoll-Rand Air Compressor Parts