Shop All Air Compressor Parts
Ingersoll-Rand
Filter Only Kit
Mfr # 47735455001
Zoro # G103044595
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Compatible with Brand Ingersoll-Rand
- Type Maintenance Kit
- Compatible Part Number 48WN01, 48WN02, 48WN03, 48WN04, 48WN05, 48WN06, 48WN10, 48WN11, 48WN12
- Includes Air Filter Element (1), Filter Element FA230IG (1), Oil Filter Element (1), Pre-filter Pad (1), Separator Element (1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 47735455001
- Zoro # G103044595
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Filter Only Kit |
For Use With | Air Compressors |
Compatible with Brand | Ingersoll-Rand |
Type | Maintenance Kit |
Compatible Part Number | 48WN01, 48WN02, 48WN03, 48WN04, 48WN05, 48WN06, 48WN10, 48WN11, 48WN12 |
Includes | Air Filter Element (1), Filter Element FA230IG (1), Oil Filter Element (1), Pre-filter Pad (1), Separator Element (1) |
Description
Filter Only Kit, Compatible with Brand Ingersoll-Rand, Type Maintenance Kit, Compatible Grainger Part Number 48WN01, 48WN02, 48WN03, 48WN04, 48WN05, 48WN06, 48WN10, 48WN11, 48WN12, For Use With Air Compressors, Includes Air Filter Element (1), Filter Element FA230IG (1), Oil Filter Element (1), Pre-filter Pad (1), Separator Element (1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Freq Drive, 7.5HP, 12A, For 3-Ph (DG1-34012FB-C21C)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCF212-36)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 25 # of Teeth (35BS25H X 3/4)
- SPEEDAIRE Muffler, Exhaust, 3/4" NPT, 1-1/6" dia. (6F600)
- INGERSOLL-RAND O Ring, Ingersoll Rand (32279549)
- INGERSOLL-RAND V-Belt (95099453)
- INGERSOLL-RAND Pressure Switch (38471629)
- INGERSOLL-RAND O Ring, Ingersoll Rand (49812050)
- INGERSOLL-RAND Element Filter 10 Micron (32012957)
- INGERSOLL-RAND UP6 5-15 Compressor Maintenance Kit Ultra Coolant (47721395001)
- INTERSTATE PNEUMATICS Pneumatic Hand Valve - 5 Port 4 Way 2 Position - 1/4 Inch NPT (CVH7048)
- Ingersoll-Rand Air Compressor Parts