Shop All General Purpose Filter Elements
Ingersoll-Rand
Filter Element, 1 Micron, 45 scfm
Mfr # 24241895
Zoro # G7561802
original price:
$197.12
35% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 176 Degrees
- For Use with Stock Number 24233363
- Filter Rating - Air Treatment 1 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 24241895
- Zoro # G7561802
- UPC # 094727439878
- Country of Origin Slovenia
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 176 Degrees |
For Use with Stock Number | 24233363 |
Filter Rating - Air Treatment | 1 micron |
For Use On | Oil/Water Filter |
Item - Air Filter Elements | Pneumatic Filter Element |
For Removal Of | Liquid Water, Oil Aerosols, Particles |
Media Type - Air Treatment | Microglass |
Item | Compressed Air Filter Element |
Filter Element Material | Microglass |
For Fluid Type | Oil, Water |
Filter Type | Coalescing |
Series | FA |
Compatible Manufacturer Part Number | FA75IG |
Type of Filter | Coalescing |
Filter Rating | 1 micron |
For Substance Type | Air |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Manufacturer Part Number FA75IG, For Fluid Type Oil, Water, For Substance Type Air, Series FA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 67" Outside Length, 2/3" Top Width, 1 Ribs (B64/5L670)
- INTERSTATE PNEUMATICS Steel Hose Barb Ball Swivel Fitting, Connector, 1/4 Inch Swivel Barb X 1/4 Inch NPT Male End (FMBS44)
- BESTORQ Kevlar V-Belt, 4L750LG (4L750LG)
- FESTO Plug Socket With Cable KME-1-24DC-2, 5-LED (KME-1-24DC-2,5-LED)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 45 scfm (24241903)
- INGERSOLL-RAND Filter Element, 1 Micron, 65 scfm (24241952)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 65 scfm (24241960)
- INGERSOLL-RAND Filter Element, 1 Micron, 235 scfm (24242208)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 135 scfm (24242166)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 235 scfm (24242224)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 3/8" (F353W)
- Ingersoll-Rand General Purpose Filter Elements