Shop All General Purpose Filter Elements
Ingersoll-Rand
Filter Element, 1 Micron, 235 scfm
Mfr # 24242208
Zoro # G7594221
original price:
$304.80
13% off
new price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Microns 1
- Flow Rate 235 scfm
- Max. Temp. (F) 176 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 24242208
- Zoro # G7594221
- UPC # 094727439908
- Country of Origin Slovenia
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Microns | 1 |
Flow Rate | 235 scfm |
Max. Temp. (F) | 176 Degrees |
Item | Compressed Air Filter Element |
Filter Rating - Air Treatment | 1 micron |
Item - Air Filter Elements | Pneumatic Filter Element |
For Removal Of | Liquid Water, Oil Aerosols, Particles |
For Use with Stock Number | 24233769 |
Media Type - Air Treatment | Microglass |
For Use On | Oil/Water Filter |
Filter Rating | 1 micron |
For Fluid Type | Oil, Water |
Filter Element Material | Microglass |
For Substance Type | Air |
Compatible Manufacturer Part Number | FA400IG |
Type of Filter | Coalescing |
Filter Type | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Manufacturer Part Number FA400IG, For Fluid Type Oil, Water, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 20 lb, 12,000 vpm (GIO-100)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 930mm L x 15mm W (150S5M930)
- DEUBLIN Union 2 NPT RH (657-000-116)
- CLIMAX METAL PRODUCTS D2C-100-S Two-Piece Clamping Collar Double Wide (D2C-100-S)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 22 scfm (24241853)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 235 scfm (24242224)
- INGERSOLL-RAND Filter Element, 1 Micron, 135 scfm (24242141)
- INGERSOLL-RAND Filter Element, 1 Micron, 45 scfm (24241895)
- INGERSOLL-RAND Filter Element, 1 Micron, 65 scfm (24241952)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 45 scfm (24241903)
- PARKER Filter Element, 0.01 Micron, 26 SCFM, PK10 (6T10-025 x 10)
- Ingersoll-Rand Compressed Air Treatment