Shop All General Purpose Filter Elements
Ingersoll-Rand
Filter Element, 0.01 Micron, 45 scfm
Mfr # 24241903
Zoro # G7469314
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 176 Degrees
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 24241903
- Zoro # G7469314
- UPC # 094727439779
- Country of Origin Slovenia
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 176 Degrees |
Filter Rating - Air Treatment | 0.01 micron |
Media Type - Air Treatment | Microglass |
For Use On | Oil/Water Filter |
For Use with Stock Number | 24233389 |
Item - Air Filter Elements | Pneumatic Filter Element |
For Removal Of | Liquid Water, Oil Aerosols, Particles |
Item | Compressed Air Filter Element |
Compatible Manufacturer Part Number | 24233389 |
Type of Filter | Coalescing |
For Substance Type | Air |
Filter Element Material | Microglass |
Filter Rating | 0.01 micron |
For Fluid Type | Oil, Water |
Filter Type | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Manufacturer Part Number 24233389, For Fluid Type Oil, Water, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW VORTEC Vortec Air-Operated Dual-Force Vac Pump (DRM903)
- BREEZE Hose Clamp, HD, SAE 36,305SS, PK10 (300 36 H)
- PARKER Pneumatic Solenoid Valve, 1/4" NPT, 145psi (B5F1000XXC)
- ALPHA TECHNOLOGIES Aignep USA 6 mm OD Nylon Tubing, Red Color, 100' Roll, 160-500 psi (NY6mm-2-100)
- INGERSOLL-RAND Filter Element, 1 Micron, 65 scfm (24241952)
- INGERSOLL-RAND Filter Element, 1 Micron, 235 scfm (24242208)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 235 scfm (24242224)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 22 scfm (24241853)
- INGERSOLL-RAND Filter Element, 1 Micron, 45 scfm (24241895)
- INGERSOLL-RAND Filter Element, 1 Micron, 22 scfm (24241846)
- PARKER Filter Element, 3 Microns, 130 SCFM (3PE15-050)
- Ingersoll-Rand Compressed Air Treatment