Shop All General Purpose Filter Elements
Ingersoll-Rand
Filter Element, 0.01 Micron, 22 scfm
Mfr # 24241853
Zoro # G7502731
original price:
$116.36
22% off
new price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 176 Degrees
- For Use On Oil/Water Filter
- Media Type - Air Treatment Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 24241853
- Zoro # G7502731
- UPC # 094727439762
- Country of Origin Slovenia
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 176 Degrees |
For Use On | Oil/Water Filter |
Media Type - Air Treatment | Microglass |
Item - Air Filter Elements | Pneumatic Filter Element |
Filter Rating - Air Treatment | 0.01 micron |
For Use with Stock Number | 24233306 |
Item | Compressed Air Filter Element |
For Removal Of | Liquid Water, Oil Aerosols, Particles |
For Fluid Type | Oil, Water |
For Substance Type | Air |
Filter Rating | 0.01 micron |
Filter Type | Coalescing |
Compatible Manufacturer Part Number | 24233306 |
Series | FA |
Type of Filter | Coalescing |
Filter Element Material | Microglass |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Manufacturer Part Number 24233306, For Fluid Type Oil, Water, For Substance Type Air, Series FA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Center Assembly, For Use With Morflex Size 502 Coupling (064036)
- BSC PREFERRED Belt, Repl. Stihl (P-94900007900A)
- KOYO Needle Roller Brg, 12, 12mm Bore, Open (FC-12)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCP211-200D1)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 135 scfm (24242166)
- INGERSOLL-RAND Filter Element, 1 Micron, 235 scfm (24242208)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 65 scfm (24241960)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 235 scfm (24242224)
- INGERSOLL-RAND Filter Element, 1 Micron, 135 scfm (24242141)
- INGERSOLL-RAND Filter Element, 1 Micron, 65 scfm (24241952)
- DIXON Series 1-Filter Element, 40 Micron (5311-03)
- Ingersoll-Rand General Purpose Filter Elements