Shop All Compressor Air Filters
Ingersoll-Rand
FILTER AIR 1" COMPRESSOR ACCESS
Mfr # IR32170953
Zoro # G501937383
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # IR32170953
- Zoro # G501937383
- UPC # 6630230451390
- Country of Origin United States
- Category Compressor Air Filters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDC1)
- PIX Poly Rib J Belt, 26 in. EL-14 Rib (260J14)
- CONTINENTAL CONTITECH 10X850 AUTO V-BELT (10X850)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4F)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 216 cfm, 250 psi Max Op Pressure, 2000 (F35351-410)
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- INGERSOLL-RAND Air Filter Assembly, Ingersoll Rand (32170946)
- INGERSOLL-RAND Air Filter Kit, Ingersoll Rand (54406640)
- INGERSOLL-RAND Compressed Air Filter: Particulate, 1 in NPT, 5 micron, 353 cfm, 250 psi Max Op Pressure, 3000 (F35461-410)
- INGERSOLL-RAND ARO 1/4 in. Filter 1500 Series Manual Drain Polycarbonate Bowl with Guard 73 SCFM (F35221-400)
- SOLBERG HEPA Cartridge Filter, 153 cfm, 0.3 Micron (HE850)
- Ingersoll-Rand Compressor Air Filters