Shop All Impact Wrench Accessories
Ingersoll-Rand
Exhaust Silencer, 1/2
Mfr # 2235Q-311
Zoro # G202670688
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Impact Wrench
- Number of Pieces 1
- Application Bolt work
- Overall Length 5 1/4 in
- Drive Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2235Q-311
- Zoro # G202670688
- UPC # 00663023162904
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Overall Length | 5 1/4 in |
Drive Size | 1/2 in |
Details
Item | Exhaust Silencer |
For Use With | 1/2 in Impact Wrench |
Number of Pieces | 1 |
Application | Bolt work |
Accessory Type | Exhaust Silencer |
Description
Exhaust Silencer, For Use With 1/2 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap Ring Pliers, 1 pcs., 0.070in. Tip (33HD68)
- WILLIAMS Socket, 2 1/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 10 MM Size (JHW12M-610)
- MAKITA 16 Gauge Shear (JS1602)
- PROSKIT All, Purpose Snips (902-082)
- INGERSOLL-RAND Anvil Assembly, 1/2 (2235-A626)
- INGERSOLL-RAND Hous"g Assembly, 3/4 (2145QiMAX-A40)
- INGERSOLL-RAND Tune-Up Kit, 3/4 (2161-TK2)
- INGERSOLL-RAND Button Kit, 3/4 (2145-K75RD)
- INGERSOLL-RAND Cyl"der, 1/2 (2235-3)
- INGERSOLL-RAND Ball Beaer"g, 1/2 (2235-97)
- MAKITA 18V IMPACT GUN ONLY (MPXWT05Z)
- Ingersoll-Rand Power Fastening Tools