Shop All Impact Wrench Accessories
Ingersoll-Rand
Exhasut Silencer, 3/4
Mfr # 2145Q-311
Zoro # G002670673
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Impact Wrench
- Number of Pieces 1
- Overall Length 2 1/4 in
- Application Bolt Work
- Drive Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 2145Q-311
- Zoro # G002670673
- UPC # 00663023162867
- Country of Origin United States
- Category Impact Wrench Accessories
Dimensions
Overall Length | 2 1/4 in |
Drive Size | 3/4 in |
Details
Item | Exhasut Silencer |
For Use With | 3/4 in Impact Wrench |
Number of Pieces | 1 |
Application | Bolt Work |
Accessory Type | Exhasut Silencer |
Description
Exhasut Silencer, For Use With 3/4 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Phillips Screwdriver #1 Round (32108)
- BONDHUS 17 Piece Metric/Torx? Fold-Up Torx? Key Set, 14128 (14128)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401M50)
- TEKTON 3/8 Inch Drive x 1 in. 6-Point Flare Nut Crowfoot Wrench (WCF15225)
- INGERSOLL-RAND Ball Beaer"g, 1/2 (2235-97)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2115PTI-K425)
- INGERSOLL-RAND Anvil Assembly, 3/4 (2145-A626)
- INGERSOLL-RAND Endplate Gasket, 1/2 (PF800-283)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125PTI-K425)
- INGERSOLL-RAND Impact Wrench Boot, 1 Number of Pieces (231-BOOT)
- WRIGHT TOOL Attachment 3/8" Drive Wobble Extension 1 (3411)
- Ingersoll-Rand Power Fastening Tools