Shop All Air Compressor Parts
Ingersoll-Rand
Emergency Stop, Ingersoll Rand
Mfr # 24770687
Zoro # G306377810
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Emergency Stop Button
- Fits Brand Ingersoll Rand
- For Use With Mfr. Model Number UP6-10-150-200-3-60, UP6-10-150-230-3-60, UP6-10-150-460-3-60, UP6-10TAS-150-200-3-60, UP6-10TAS-150-230-3-60, UP6-10TAS-150-460-3-60, UP6-15-150-200-3-60, UP6-15-150-230-3-60, UP6-15-150-460-3-60, UP6-15TAS-150-200-3-60, UP6-15TAS-150-230-3-60, UP6-15TAS-150-460-3-60, UP6-5--125 200-3-60, UP6-5--125 230-1-60, UP6-5--125 230-3-60, UP6-5--125 460-3-60, UP6-5-TAS-125 200-3-60, UP6-5-TAS-125 230-1-60, UP6-5-TAS-125 230-3-60, UP6-5-TAS-125 460-3-60, UP6-7.5--125 200-3-60, UP6-7.5--125 230-1-60, UP6-7.5--125 230-3-60, UP6-7.5--125 460-3-60, UP6-7.5-TAS-125 200-3-60, UP6-7.5-TAS-125 230-1-60, UP6-7.5-TAS-125 230-3-60, UP6-7.5-TAS-125 460-3-60
- For Use With Emergency Stop for UP6-5-15HP Rotary Compressors
- Compatible with Brand Ingersoll Rand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 24770687
- Zoro # G306377810
- UPC # 678384706872
- Country of Origin China
- Category Air Compressor Parts
Details
Item | Emergency Stop |
Type | Emergency Stop Button |
Fits Brand | Ingersoll Rand |
For Use With Mfr. Model Number | UP6-10-150-200-3-60, UP6-10-150-230-3-60, UP6-10-150-460-3-60, UP6-10TAS-150-200-3-60, UP6-10TAS-150-230-3-60, UP6-10TAS-150-460-3-60, UP6-15-150-200-3-60, UP6-15-150-230-3-60, UP6-15-150-460-3-60, UP6-15TAS-150-200-3-60, UP6-15TAS-150-230-3-60, UP6-15TAS-150-460-3-60, UP6-5--125 200-3-60, UP6-5--125 230-1-60, UP6-5--125 230-3-60, UP6-5--125 460-3-60, UP6-5-TAS-125 200-3-60, UP6-5-TAS-125 230-1-60, UP6-5-TAS-125 230-3-60, UP6-5-TAS-125 460-3-60, UP6-7.5--125 200-3-60, UP6-7.5--125 230-1-60, UP6-7.5--125 230-3-60, UP6-7.5--125 460-3-60, UP6-7.5-TAS-125 200-3-60, UP6-7.5-TAS-125 230-1-60, UP6-7.5-TAS-125 230-3-60, UP6-7.5-TAS-125 460-3-60 |
For Use With | Emergency Stop for UP6-5-15HP Rotary Compressors |
Compatible with Brand | Ingersoll Rand |
Series | ROTARY COMPRESSOR |
Compatible with Manufacturer Part Number | UP6-5-15HP |
Compatible with Series | UP6-5-15C |
Product Type | Emergency Stop Button |
Description
Emergency Stop, Series ROTARY COMPRESSOR, Compatible with Grainger Part Number 1ZPT5, 1ZPT6, 1ZPT7, 4RU70, 4RU71, 6WA83, Product Type Emergency Stop Button, Compatible with Manufacturer Part Number UP6-5-15HP, Compatible with Series UP6-5-15C, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28'' Long x 3 Ribs Wide - 280J3 (280J3)
- LEESON Washdown Motor, 1 HP, Face/Base, 12-1/8in.L (112529.00)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 2, PK3 (CB121816)
- INGERSOLL-RAND Maintenance Filter Kit, Oil Filter (47649197001)
- INGERSOLL-RAND O Ring, Ingersoll Rand (32279549)
- INGERSOLL-RAND Filter Element, Ingersoll Rand (32170979)
- INGERSOLL-RAND Air Compressor Start Up Kit, Oil Filter (SS5J9.5GK-WB Start-up Kit)
- INGERSOLL-RAND Drain, Auto, For General Purpose Filter (24335028)
- INGERSOLL-RAND OEM 8,000h Kit UP6 10-15HP TASCompressor (23352172)
- BULLDOG WINCH 0-150psi Air Pressure Gauge, 2", Mechanical, Lighted (42054B)
- Ingersoll-Rand Compressor, Air Tank & Pneumatic Tool Parts