Shop All Portable Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor
Mfr # 447PK10-P (460-3-60)
Zoro # G602716498
original price:
$8,630.78
5% off
new price: $8,116.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,116.99
Free 30-Day Returns
Key Features
- Phase Three
- Overall Length 52
- Overall Height 74
- Standards ASME, CQPS, CRN
- Overall Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 447PK10-P (460-3-60)
- Zoro # G602716498
- UPC # 678384030014
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 52 |
Overall Height | 74 |
Overall Width | 30 |
Length | 52 |
Width | 30 |
Height | 74 |
Outlet Size | 1 1/4 in |
Inlet Size | 1 in |
Air Tank Size | 120 gal |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 36.5 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS021W)
- CONTINENTAL CONTITECH 13X1100 AUTO V-BELT (13X1100)
- DODGE 22183 D-Flex Type H Coupling Sleeve, 06 Coupling, 1-7/8 in L, 3-3/4 in OD, 6000 rpm Max, Hytrel (022183)
- BULLSNOT GreaseABull Spray Grease (10899005)
- INGERSOLL-RAND Electric Air Compressor (247PN7.5-V (230-1-60))
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- INGERSOLL-RAND Hp, 80 Gallon Two-Stage Electric Air Compressor (230V, 3 Phase, 60, 7.5 (IRT45465432)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- VIAIR Compressor Kit, External Check Valve/In (92)
- Ingersoll-Rand Portable Electric Air Compressors