Shop All Portable Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor
Mfr # 447PE15-V (230-3-60)
Zoro # G402716513
original price:
$9,174.87
5% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,628.99
Free 30-Day Returns
Key Features
- Phase Three
- Overall Length 52
- Overall Height 74
- Standards ASME, CQPS, CRN
- Overall Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 447PE15-V (230-3-60)
- Zoro # G402716513
- UPC # 678384080019
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 52 |
Overall Height | 74 |
Overall Width | 30 |
Height | 74 |
Width | 30 |
Length | 52 |
Outlet Size | 1 1/4 in |
Inlet Size | 1 in |
Air Tank Size | 120 gal |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 51.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Sealed, 1.0000 In. Bore (R16LLB/2AS)
- ARMSTRONG R42521-001 208/230V 1/5 Hp 1075 (R42521-001)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- FESTO Solenoid Coil MSFW-110-50/60-DS (MSFW-110-50/60-DS)
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- INGERSOLL-RAND Hp, 80 Gallon Two-Stage Electric Air Compressor (230V, 3 Phase, 60, 7.5 (IRT45465432)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- INGERSOLL-RAND Electric Air Compressor (247PN7.5-V (230-1-60))
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- EAGLE ABRASIVES Silent Series Portable Air Compressor, Tool Only, 1 gal Tank, 0.75 hp, 115 V, 125 psi Pressure, 1-Stage (EA-2000)
- VIAIR Escapade ConstantDuty Ultra Compact OBA, 150 PSI, For Up to 37 Tires (50003)
- Ingersoll-Rand Portable Electric Air Compressors