Shop All Portable Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor
Mfr # 447PE15-P (460-3-60)
Zoro # G502716482
original price:
$9,989.02
9% off
new price: $9,063.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,063.99
Free 30-Day Returns
Key Features
- Phase Three
- Overall Length 52
- Overall Height 74
- Standards ASME, CQPS, CRN
- Overall Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 447PE15-P (460-3-60)
- Zoro # G502716482
- UPC # 678384120012
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 52 |
Overall Height | 74 |
Overall Width | 30 |
Height | 74 |
Width | 30 |
Length | 52 |
Air Tank Size | 120 gal |
Outlet Size | 1 1/4 in |
Inlet Size | 1 in |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 51.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 04MJ-10MORB Straight, 2PK (6400-04-10-O)
- FENNER DRIVES Chain Puller, For Roller Chain, 25-60 ANSI (5800250)
- SKF SKF-6309 2RS1, Single Row Ball Brgs, 6309 2RS1 (6309 2RS1)
- RULAND Motion Control Coupling, 4 Beam, 3/16"x4mm, Aluminum, OD 0.625", L 0.800" (PCR10-3/16"-4MM-A)
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- INGERSOLL-RAND Electric Air Compressor (247PN7.5-V (230-1-60))
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- INGERSOLL-RAND Hp, 80 Gallon Two-Stage Electric Air Compressor (230V, 3 Phase, 60, 7.5 (IRT45465432)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 4.6 gal 1-HP Only 60dB (CAT-4610S)
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor (D55168)
- Ingersoll-Rand Portable Electric Air Compressors