Shop All Portable Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor
Mfr # 447PE10-V (460-3-60)
Zoro # G402716469
original price:
$8,263.51
12% off
new price: $7,267.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,267.99
Free 30-Day Returns
Key Features
- Phase Three
- Overall Length 77
- Overall Height 54
- Standards ASME, CQPS, CRN
- Overall Width 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 447PE10-V (460-3-60)
- Zoro # G402716469
- UPC # 678384000017
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 77 |
Overall Height | 54 |
Overall Width | 27 |
Width | 27 |
Height | 54 |
Length | 77 |
Inlet Size | 1 in |
Air Tank Size | 120 gal |
Outlet Size | 1 1/4 in |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 36.5 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY 2501/2Bulk Hose (HFZ12250YW)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B30-5BP)
- BESTORQ 5M Timing Belts, 280-5M-20 (280-5M-20)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P01)
- INGERSOLL-RAND Hp, 80 Gallon Two-Stage Electric Air Compressor (230V, 3 Phase, 60, 7.5 (IRT45465432)
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- INGERSOLL-RAND Electric Air Compressor (247PN7.5-V (230-1-60))
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- EMAX Silent Air Compressor 1HP 6 Gallon (HP01P006SS)
- CALIFORNIA AIR TOOLS Quiet Flow 1HP 4.7 Gal Steel Tank Air Compressor w/Nailer Gun Kit (CAT-4710SQGK18)
- Ingersoll-Rand Portable Electric Air Compressors