Shop All Portable Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor
Mfr # 447PE10-P (200/208-3-60)
Zoro # G302716491
original price:
$8,630.78
5% off
new price: $8,116.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,116.99
Free 30-Day Returns
Key Features
- Phase Three
- Overall Length 77
- Overall Height 54
- Standards ASME, CQPS, CRN
- Overall Width 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 447PE10-P (200/208-3-60)
- Zoro # G302716491
- UPC # 678384040013
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 77 |
Overall Height | 54 |
Overall Width | 27 |
Width | 27 |
Length | 77 |
Height | 54 |
Inlet Size | 1 in |
Outlet Size | 1 1/4 in |
Air Tank Size | 120 gal |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 36.5 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 200-208V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 20 x 30 x 5 mm., HMS5, Nitrile Rubber (20X30X5 HMS5 RG)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3052008K4, Pressure Line, 25 micron, Outside-In (MF0579381)
- FENNER DRIVES Keyless Bushing, Dia. 32mm, 8 Bolt (T301032)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0018C2S-4U)
- INGERSOLL-RAND Hp, 80 Gallon Two-Stage Electric Air Compressor (230V, 3 Phase, 60, 7.5 (IRT45465432)
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- INGERSOLL-RAND Electric Air Compressor (247PN7.5-V (230-1-60))
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- DEWALT Air Compressor, 0.3 HP, 120V, 135 psi (D55140)
- SPEEDAIRE Compressor, Air, 6.5 HP (AC1-PH55-08G)
- Ingersoll-Rand Portable Electric Air Compressors