Shop All Portable Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor
Mfr # 247PN7.5-V (200/208-3-60)
Zoro # G102716493
original price:
$5,757.07
5% off
new price: $5,411.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,411.99
Free 30-Day Returns
Key Features
- Phase Three
- Overall Length 38
- Overall Height 74
- Standards ASME, CQPS, CRN
- Overall Width 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 247PN7.5-V (200/208-3-60)
- Zoro # G102716493
- UPC # 678384800013
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 38 |
Overall Height | 74 |
Overall Width | 25 |
Length | 38 |
Height | 74 |
Width | 25 |
Outlet Size | 1 1/4 in |
Inlet Size | 1 in |
Air Tank Size | 80 gal |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 25.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 200-208V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E252PS)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.35 in OD (703B)
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- INGERSOLL-RAND Electric Air Compressor (247PN7.5-V (230-1-60))
- INGERSOLL-RAND Hp, 80 Gallon Two-Stage Electric Air Compressor (230V, 3 Phase, 60, 7.5 (IRT45465432)
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- MAKITA Quiet Series Electric Air Compressor, 1/2 HP, 1.0Gal, Oil-Free (MAC100Q)
- INDUSTRIAL AIR Air Compressor Tank Drain, Automatic (072-0030IA)
- Ingersoll-Rand Portable Electric Air Compressors