Shop All Portable Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor
Mfr # 247PN5-P (230-1-60)
Zoro # G402716506
original price:
$5,396.93
4% off
new price: $5,145.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,145.99
Free 30-Day Returns
Key Features
- Phase Single
- Overall Length 38
- Overall Height 74
- Standards ASME, CQPS, CRN
- Overall Width 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 247PN5-P (230-1-60)
- Zoro # G402716506
- UPC # 678384710015
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 38 |
Overall Height | 74 |
Overall Width | 25 |
Height | 74 |
Width | 25 |
Length | 38 |
Inlet Size | 1 in |
Air Tank Size | 80 gal |
Outlet Size | 1 1/4 in |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 19.1 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-22209CCK, Spherical Roller Brgs, 22209CCK (22209CCK)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (J1212 OH)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9158-060606)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X04X02)
- INGERSOLL-RAND Hp, 80 Gallon Two-Stage Electric Air Compressor (230V, 3 Phase, 60, 7.5 (IRT45465432)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- INGERSOLL-RAND Electric Air Compressor (247PN7.5-V (230-1-60))
- MAT INDUSTRIES Porter Cable® PXCMPC1682066, Portable Electric Air Compressor, 1.6HP, 20 Gal, Horiz, 5.3 CFM (PXCMPC1682066)
- VIAIR 88P SXS Portable Compressor Kit w battery tender compressor tie down, 12V, 120 PSI, Up to 33 Tires (82)
- Ingersoll-Rand Portable Electric Air Compressors