Shop All Portable Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor
Mfr # 247PD7.5-V (460-3-60)
Zoro # G602716481
original price:
$5,757.07
5% off
new price: $5,411.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,411.99
Free 30-Day Returns
Key Features
- Phase Three
- Overall Length 64
- Overall Height 48
- Standards ASME, CQPS, CRN
- Overall Width 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 247PD7.5-V (460-3-60)
- Zoro # G602716481
- UPC # 678384860017
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 64 |
Overall Height | 48 |
Overall Width | 21 |
Width | 21 |
Length | 64 |
Height | 48 |
Inlet Size | 1 in |
Air Tank Size | 80 gal |
Outlet Size | 1 1/4 in |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 25.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40B12)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (FT-31P-200)
- TB WOODS L-Jaw Coupling Insert, L190, Hytrel (L190H)
- INGERSOLL-RAND Electric Air Compressor (247PN7.5-V (230-1-60))
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- INGERSOLL-RAND Hp, 80 Gallon Two-Stage Electric Air Compressor (230V, 3 Phase, 60, 7.5 (IRT45465432)
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor (C2002)
- VIAIR Portable Compressor Kit, Sport Compact Se (75)
- Ingersoll-Rand Portable Electric Air Compressors