Shop All Portable Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor
Mfr # 247PD7.5-V (230-3-60)
Zoro # G102716486
original price:
$5,757.07
4% off
new price: $5,487.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,487.99
Free 30-Day Returns
Key Features
- Phase Three
- Overall Length 64
- Overall Height 48
- Standards ASME, CQPS, CRN
- Overall Width 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 247PD7.5-V (230-3-60)
- Zoro # G102716486
- UPC # 678384850018
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 64 |
Overall Height | 48 |
Overall Width | 21 |
Height | 48 |
Width | 21 |
Length | 64 |
Air Tank Size | 80 gal |
Inlet Size | 1 in |
Outlet Size | 1 1/4 in |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 25.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 19 # of Teeth (40BS19H X 3/4)
- BETA 1 FILTERS Air Filter replacement filter for 6211473950 / QUINCY (B1AF0005175)
- GAST Gast Standard 3Lba-32-M300Ax Piston Pump (3LBA-32-M300AX)
- HHIP MGMN-300-M Grade BPS253-CVD Cut-Off & Grooving Insert (6024-3003)
- INGERSOLL-RAND Hp, 80 Gallon Two-Stage Electric Air Compressor (230V, 3 Phase, 60, 7.5 (IRT45465432)
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- INGERSOLL-RAND Electric Air Compressor (247PN7.5-V (230-1-60))
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 20 gal 4-HP Only 75 dB (20040C)
- MAKITA COMPRESSOR AIR HOT DOG 2.0HP PORTABLE (MPMAC700)
- Ingersoll-Rand Portable Electric Air Compressors