Shop All Portable Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor
Mfr # 247PD5-V (200/208-3-60)
Zoro # G402716483
original price:
$4,502.79
4% off
new price: $4,294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,294.99
Free 30-Day Returns
Key Features
- Phase Three
- Overall Length 64
- Overall Height 48
- Standards ASME, CQPS, CRN
- Overall Width 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 247PD5-V (200/208-3-60)
- Zoro # G402716483
- UPC # 678384680011
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 64 |
Overall Height | 48 |
Overall Width | 21 |
Length | 64 |
Width | 21 |
Height | 48 |
Inlet Size | 1 in |
Outlet Size | 1 1/4 in |
Air Tank Size | 80 gal |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 19.1 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 200-208V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 5/16 in., TubexTube (KQ2L09-00A)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6748170)
- PIX Belt, AX Cogged, 1/2 x 53 in. OC (AX51)
- USDI ZnBearing, 5/8"ID, 1-1/2"OD, 1.606", Flng OD (WF4048-2RS)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- INGERSOLL-RAND Electric Air Compressor (247PN7.5-V (230-1-60))
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- INGERSOLL-RAND Hp, 80 Gallon Two-Stage Electric Air Compressor (230V, 3 Phase, 60, 7.5 (IRT45465432)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (4620AC)
- VIAIR Escapade ConstantDuty Ultra Compact OBA, 150 PSI, For Up to 37 Tires (50003)
- Ingersoll-Rand Portable Electric Air Compressors