Shop All Stationary Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor, 2 Stage, 24 cfm
Mfr # 2475N7.5-V-460/3
Zoro # G4485844
product price: $3,563.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,563.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase Three
- HP 7-1/2
- Voltage 460
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2475N7.5-V-460/3
- Zoro # G4485844
- UPC # 094721708109
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 70 in |
Overall Length | 36.5 in |
Overall Width | 24 in |
Tank Size - Air Compressor | 80 gal |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 24 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, RH, #10-32 (CFR3)
- DYNABRADE Tune-Up Kit (96074)
- SPEEDAIRE Coiled Air Hose, Nylon, Yellow, 1/4 in Hose Inside Dia, Brass x Brass, MNPT x MNPT, Brass (1VEH7)
- BAILEY Brass Breather Vents: 40 Micron, 1/4 NPT Thread (237251)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-230/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-230/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-460/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-200-3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-230/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-230/3)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z696)
- Ingersoll-Rand Stationary Electric Air Compressors