Shop All Stationary Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor, 2 Stage, 16.8 cfm
Mfr # 2475N5-P-230/3
Zoro # G4478966
product price: $4,063.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,063.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase Three
- HP 5
- Voltage 230V
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2475N5-P-230/3
- Zoro # G4478966
- UPC # 094721709656
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 70.12 in |
Overall Length | 38.12 in |
Overall Width | 24 in |
Tank Size - Air Compressor | 80 gal |
Air Tank Size | 80 gal |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 240V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 3 HP, 1760 RPM (132206.00)
- SPEEDAIRE Pre-Filter, 1in NPT, 154 cfm, 5 micron (AF-100P)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2558)
- TITAN PRO Motor Dual Run Cap, 50/7.5 MFD, 370-440V (TRCFD5075)
- INGERSOLL-RAND Duplex Compressor, 5 hp, 60 Hz (2-2475E5-V)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-460/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-P-460/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-460/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-200/3)
- INGERSOLL-RAND Duplex Compressor, 10 hp, 60 Hz (2-2545E10-P)
- INDUSTRIAL GOLD 5Hp, 208-230V, 3 Phase, 60Hz, Cube Air Compressor, 18Cfm@175Psi, Igq53 (IGQ53)
- Ingersoll-Rand Stationary Electric Air Compressors