Shop All Stationary Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor, 2 Stage, 16.8 cfm
Mfr # 2475N5-P-230-1
Zoro # G3154015
product price: $4,020.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$4,020.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase Single
- HP 5
- Voltage 230
- Tank Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2475N5-P-230-1
- Zoro # G3154015
- UPC # 094705455784
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 70.12 in |
Overall Length | 38.12 in |
Tank Size - Air Compressor | 80 gal |
Overall Width | 24 in |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5A00-5U1-NA)
- NTN NTN 6010ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Double Shielded (6010ZZ)
- FESTO Guided Drive DFM-50-50-P-A-GF (DFM-50-50-P-A-GF)
- SPEEDAIRE Refrigerated Dryer Maint Kit, 3YA51-3YA53 (2DAY7)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-V-200/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-460/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-200-3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-230/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-P-230/3)
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS3L3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-460/3)
- Ingersoll-Rand Air Compressors