Shop All Stationary Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor, 2 Stage, 10 HP
Mfr # 2545E10-V-460/3
Zoro # G3293954
product price: $4,359.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$4,359.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase Three
- HP 10
- Voltage 460V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2545E10-V-460/3
- Zoro # G3293954
- UPC # 094700533258
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 52 in |
Overall Length | 72 in |
Overall Width | 29 in |
Tank Size - Air Compressor | 120 gal |
Air Tank Size | 120 gal |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 35 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL70)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 5/8" (29HY99)
- WEG WEG - 00512ET3E215TC-W22, 5 HP, 1200 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS (00512ET3E215TC-W22)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45200H)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340N5-V-200/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-460/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-200/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-230/3)
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS5L5)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-200/3)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC50)
- Ingersoll-Rand Stationary Electric Air Compressors