Shop All Stationary Electric Air Compressors
Ingersoll-Rand
Electric Air Compressor, 2 Stage, 10 HP
Mfr # 2545E10-V-230/3
Zoro # G2682023
product price: $4,641.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,641.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase Three
- HP 10
- Voltage 230V
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2545E10-V-230/3
- Zoro # G2682023
- UPC # 678384657211
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 52 in |
Overall Length | 72 in |
Overall Width | 29 in |
Tank Size - Air Compressor | 120 gal |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Air Tank Size | 120 gal |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 35 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 240V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (5KC36LN1X)
- TRANE 25/5 @440vac Round Capacitor w/o resistor Replaces CPT00695 (SFCAP25D5440R)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-35A)
- SMC Speed Control Valve, 3/8 In, Tube (AS3002F-11)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-200/3)
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS3L3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340N5-V-200/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-460/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-200/3)
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12VCA23 (5103DS12VCA23)
- Ingersoll-Rand Stationary Electric Air Compressors