Shop All Stationary Electric Air Compressors
Ingersoll-Rand
Duplex Compressor, 7.5 hp, 60 Hz
Mfr # 2-2475E7.5-P
Zoro # G510436235
product price: $11,531.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$11,531.99
Free 30-Day Returns
Key Features
- Phase Three
- Includes Electronic Drain Valve, Low Oil Level Switch, Magnetic Starter
- Overall Height 53 in
- Overall Length 73 in
- Lubrication Type Splash Lubricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2-2475E7.5-P
- Zoro # G510436235
- UPC # 678384656894
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 53 in |
Overall Length | 73 in |
Overall Width | 45 in |
Air Tank Size | 120 gal |
Inlet Size | 1 in |
Outlet Size | 1/2 in |
Description
Duplex Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 24 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Premium Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT13)
- CONTROL DEVICES Vacuum Relief Valve, 1/4" NPT Inlet Port (VRGSS025-001)
- D&D 65 1/2" Outside Length, 1 1/2" Top Width, 8 Ribs (655L8)
- NTN NTN 6002 2Z, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002 2Z)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-230/3)
- INGERSOLL-RAND Duplex Compressor, 10 hp, 60 Hz (2-2545E10-P)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-V-200/3)
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS5L5)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-200-3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-200-3)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Voltage: 460V (6312H4)
- Ingersoll-Rand Stationary Electric Air Compressors