Shop All Stationary Electric Air Compressors
Ingersoll-Rand
Duplex Compressor, 7.5 hp, 60 Hz
Mfr # 2-2475E7.5-P
Zoro # G110436215
product price: $11,531.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$11,531.99
Free 30-Day Returns
Key Features
- Phase Three
- Includes Electronic Drain Valve, Low Oil Level Switch, Magnetic Starter
- Overall Height 53 in
- Overall Length 73 in
- Lubrication Type Splash Lubricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2-2475E7.5-P
- Zoro # G110436215
- UPC # 678384656719
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 53 in |
Overall Length | 73 in |
Air Tank Size | 120 gal |
Overall Width | 45 in |
Outlet Size | 1/2 in |
Inlet Size | 1 in |
Description
Duplex Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 24 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Premium Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Bowl with Manual Drain, For Use with L74 Lubricator (4325-50R)
- GATES Stainless Steel Clamp, 32010 (32010)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP LONG 2.50" (2404-L-06-06)
- DAYTON DC Gearmotor, 1,087.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 90V DC Voltage (6Z406)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-230-1)
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS5L5)
- INGERSOLL-RAND Duplex Compressor, 5 hp, 60 Hz (2-2475E5-V)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-230/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-460/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-P-230/3)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (133685)
- Ingersoll-Rand Stationary Electric Air Compressors