Shop All Stationary Electric Air Compressors
Ingersoll-Rand
Duplex Compressor, 5 hp, 60 Hz
Mfr # 2-2545E10-V
Zoro # G710080276
product price: $10,825.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.
$10,825.99
Free 30-Day Returns
Key Features
- Phase Three
- Overall Height 53 in
- Overall Length 73 in
- Lubrication Type Splash Lubricated
- Compressor Package Type Fully Packaged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2-2545E10-V
- Zoro # G710080276
- UPC # 678384660006
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 53 in |
Overall Length | 73 in |
Overall Width | 45 in |
Air Tank Size | 120 gal |
Outlet Size | 1/2 in |
Inlet Size | 1 in |
Description
Duplex Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 16.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Spindle Repair Kit (CL655950SR)
- MIDWEST FASTENER 1/2" x 1" x 2-1/2" Zinc Plated Steel Bushings 2PK (930613)
- BANDO TimingBelt, Synchro, Neoprene, 140XL037 (140XL037G)
- D&D 80" Outside Length, 3/8" Top Width, 1 Ribs (3VX800)
- INGERSOLL-RAND Duplex Compressor, 10 hp, 60 Hz (2-2545E10-P)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-230/1)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-230-1)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-230/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-460/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-460/3)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR81)
- Ingersoll-Rand Air Compressors