Shop All Stationary Electric Air Compressors
Ingersoll-Rand
Duplex Compressor, 5 hp, 60 Hz
Mfr # 2-2545E10-V
Zoro # G010080273
product price: $9,539.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.
$9,539.99
Free 30-Day Returns
Key Features
- Phase Three
- Overall Height 53 in
- Overall Length 73 in
- Lubrication Type Splash Lubricated
- Compressor Package Type Fully Packaged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2-2545E10-V
- Zoro # G010080273
- UPC # 678384660181
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 53 in |
Overall Length | 73 in |
Overall Width | 45 in |
Air Tank Size | 120 gal |
Inlet Size | 1 in |
Outlet Size | 1/2 in |
Description
Duplex Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 16.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache, 2 EPDM Rubber Suction / Discharge Hose, 10 Feet (12004001 - 10 Feet)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 0.5-in. Bore Dia., 32mm OD, 10mm Width, C3 Internal Clearance (6201X1/2 2RS/C3 PRX)
- BESTORQ SPB2120 V Belt, 2120 mm (83.47 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB2120)
- DAYTON A67 V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (6L182)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 28.1cfm (2545E10-V-200/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/1)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-200/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-230/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-200/3)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-200/3)
- INDUSTRIAL GOLD 30Gal. Horiz., 19Cfm@175Psi 5000W Generator, 110V/240V, Ci13Geh30-Gen (CI13GEH30-GEN)
- Ingersoll-Rand Stationary Electric Air Compressors