Shop All Air Tool Chisels
Ingersoll-Rand
Drill Rod, 1 x 4-1/4, H Thread, 72 In.
Mfr # 50283696
Zoro # G2327902
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1 in x 4 1/4 in
- Tool Overall Length 72 in
- Air Tool Material Steel
- Overall Length 72 in
- Tool Shank Size 1 in x 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 50283696
- Zoro # G2327902
- UPC # 94703823332
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 1 in x 4 1/4 in |
Tool Overall Length | 72 in |
Overall Length | 72 in |
Tool Shank Size | 1 in x 4-1/4 in |
Tool Drill Dia. | 1 in |
Drill Size | 1" |
Shank Length | 4 1/4 in |
Hex Size | 1 in |
Details
Air Tool Material | Steel |
Item | Drill Rod |
Shank Type | 1 in x 4 1/4 in Hex |
Tool Thread Type | H Thread |
Shank Shape | Hex |
Item - Drill Rods | Drill Rod |
Material | Steel |
Compatible Product Type | Jackhammer Bits |
Thread Type | H Thread |
Product Type | Drill Rod |
Description
Drill Rod, Overall Length 72 in, Shank Size 1 in x 4 1/4 in, Thread Type H Thread, Shank Shape Hex, Material Steel, Shank Length 4 1/4 in, Compatible Product Type Jackhammer Bits, Hex Size 1 in, Product Type Drill Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Coolant Collet, ER40, 1/2in (E40-032(C))
- APEX TOOL GROUP Bit Holder, 1/4", 3/8", 2-5/8" (M-838)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 24 Pieces 8 mm to 19 mm , Chrome (89024)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (32230-TH)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 2-1/4 In (51356723)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 7/8" W (9001-282)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 24 In. (51233690)
- INGERSOLL-RAND Moil Point Chisel, Shank Type Jumbo, 18" L (9001-297-18)
- INGERSOLL-RAND Flat Chisel, Shank Type Jumbo, 18" L (9001-276-18)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thread, 2 In. (51248342)
- UNIVERSAL TOOL Straight Chisel Scaler (UT8630)
- Ingersoll-Rand Air Tool Chisels