Shop All Air Tool Chisels
Ingersoll-Rand
Drill Rod, 1 x 4-1/4, H Thread, 48 In.
Mfr # 50283183
Zoro # G2653777
original price:
$259.88
14% off
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1 in x 4 1/4 in
- Tool Overall Length 48 in
- Air Tool Material Steel
- Overall Length 48 in
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 50283183
- Zoro # G2653777
- Country of Origin United States
- Category Air Tool Chisels
Dimensions
Shank Size | 1 in x 4 1/4 in |
Tool Overall Length | 48 in |
Overall Length | 48 in |
Tool Shank Size | 1 in x 4-1/4 in |
Shank Length | 4 1/4 in |
Tool Drill Dia. | 1 in |
Hex Size | 1 in |
Details
Air Tool Material | Steel |
Shank Shape | Hex |
Item | Drill Rod |
Item - Drill Rods | Drill Rod |
Tool Thread Type | H Thread |
Shank Type | 1 in x 4 1/4 in Hex |
Material | Steel |
Thread Type | H Thread |
Product Type | Drill Rod |
Compatible Product Type | Jackhammer Bits |
Description
Drill Rod, Overall Length 48 in, Shank Size 1 in x 4 1/4 in, Thread Type H Thread, Shank Shape Hex, Material Steel, Shank Length 4 1/4 in, Compatible Product Type Jackhammer Bits, Hex Size 1 in, Product Type Drill Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN (DM-250-2120)
- BONDHUS Set 7 Hollow Shaft Nut Driver (48445)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (K7-1E)
- IRWIN Vise-Grip Locking C-Clamp, 6 in, Fixed, Regular Tip, Easy Release Trigger, Alloy Steel (6R)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-3/4 In (51248326)
- INGERSOLL-RAND Back-Out Punch, 9" L, Tip 7/8" W (9001-282)
- INGERSOLL-RAND Spring Retainer, 0.401 In. Shank (115-183)
- INGERSOLL-RAND 3 in. Wide Scaling Chisel (IRPF2200-390-3)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-1/2 In (51248300)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 24 In. (51233690)
- MAYHEW PRO Pneumatic Taper Punch, 6 in. L, .1/2 in. W (31980)
- Ingersoll-Rand Air Tool Chisels